Shop All Micrometers
Insize
Digital Outside Micrometer, Friction
Mfr # 3109-50A
Zoro # G4443977
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 1 in to 2 in, 25 to 50 mm
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Includes Setting Standard, Spherical Anvil
- Spindle Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3109-50A
- Zoro # G4443977
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 6.5 mm |
Description
Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 micronm, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Display Type LCD, Includes Setting Standard, Spherical Anvil, Includes Battery Yes, Maximum Measurement - Inch 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- CRESCENT NICHOLSON 9 Piece 6", 8"& 10" Maintenance File Set (22030NNN)
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CDF404)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- FOWLER 4-5" Outside Inch Micrometer (522400051)
- Insize Precision Gauges & Accessories