Shop All Micrometers
Insize
Digital Outside Micrometer, Friction
Mfr # 3109-25A
Zoro # G4443776
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25 mm
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Includes Spherical Anvil
- Spindle Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3109-25A
- Zoro # G4443776
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 6.5 mm |
Description
Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 micronm, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Display Type LCD, Includes Spherical Anvil, Includes Battery Yes, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Soft Face Hammer, 22mm (013900022)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5024)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- Insize Precision Measuring Tools