Shop All Digital Microscopes
Insize
Digital Measuring Microscope w/ Display, Without Contour Illumination
Mfr # ISM-DL300
Zoro # G700456876
Free Shipping & Returns
$4,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Magnification 15X~100X
- Power Supply Power adapter
- Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-DL300
- Zoro # G700456876
- UPC # 6928640396861
- Country of Origin Unknown
- Category Digital Microscopes
Details
Optical Magnification | 15X~100X |
Power Supply | Power adapter |
Display | Digital |
Description
Digital Measuring Microscope (With Display), Without Contour Illumination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- UMBRA Drying Rack W/Mat Char (330720-149)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- INSIZE Microscope Digital Camera, 10.24" H, WiFi (ISM-WF200)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- Insize Microscopes