Shop All Box, I-Beam, and Torpedo Levels
Insize
Digital Level, 1-19/64" W, 6" L, Aluminum
Mfr # 2173-360
Zoro # G6524469
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1 Degrees
- Color Green
- Features Automatic Power Off, On/Off Buttons
- Includes Case
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2173-360
- Zoro # G6524469
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 2.36 in |
Width (In.) | 1.3 in |
Length (In.) | 6 in |
Overall Width | 2 3/8 in |
Overall Height | 2 3/8 in |
Overall Length | 5 7/8 in |
Battery Size | CR2032 |
Description
Digital Level, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 0 Degrees , Magnet Type Neodymium, Number of Magnets 2, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 5 7/8 in, Battery Size CR2032, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.10 Degrees , Frame Material Aluminum, Preset Angles 90 Degrees , Total Number of Vials 0, Accuracy - Inverted 0.1 Degrees (=.021in/ft), Accuracy - Standard 0.1 Degrees (=.021in/ft), Color Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/2"x1/2"x1/2" (711SD)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Portable Level, 25/32" W, 4" L, Aluminum (4912-100)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- SANDS LEVEL & TOOL CO Digital Level, 24 (SLDIG24)
- Insize Box, I-Beam, and Torpedo Levels