Shop All Electronic Digital Indicators
Insize
Digital Indicator, Accuracy 0.0008"
Mfr # 2112-10
Zoro # G4443934
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2112
- Range 0 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy 0.02mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2112-10
- Zoro # G4443934
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 UNF |
Dial Size | 2 9/32 in |
Contact Point Dia. | 3 mm |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2112, Resolution 0.01 mm, 0.0005 in, Accuracy 0.02mm, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Button Function, On/Off, Inch/Millimeter Functions, Zero-Set, Automatic Power Off, Includes Spindle Lift Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- PROSKIT Electricians Knife (PD-998)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- ASIMETO 0-2"/0-50mm x 0.0005"/0.01mm Asimeto IP65 Digital Indicator (7407033)
- Insize Indicators, Indicator Holders & Accessories