Shop All Electronic Digital Indicators
Insize
Digital Indicator, Accuracy 0.0006"
Mfr # 2308-10FA
Zoro # G4443925
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10 mm
- Resolution 0.01mm
- Accuracy +/-0.017 mm
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2308-10FA
- Zoro # G4443925
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | M2.5 x 0.45 |
Dial Size | 58 mm |
Stem Dia. | 8 mm |
Dimension Type | Metric |
Contact Point Dia. | 3 mm |
Description
Dial Indicator - Flat Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.017 mm, Long Form Calibration Certificate No, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 58 mm, Dimension Type Metric, Included Certification Certificate Traceable to NIST, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534115)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-501E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- Insize Electronic Digital Indicators