Shop All Electronic Digital Indicators
Insize
Digital Indicator, Accuracy 0.0006"
Mfr # 2308-10A
Zoro # G4443873
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10 mm
- Resolution 0.01mm
- Accuracy +/-0.017 mm
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2308-10A
- Zoro # G4443873
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 58 mm |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator - Lug Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.017 mm, Long Form Calibration Certificate No, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 58 mm, Dimension Type Metric, Included Certification Certificate Traceable to NIST, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, 6 Heel Jaw (31575)
- STEEL GRIP 5/16 in. X 10 in. L Slotted Screwdriver 1 pc (DR76558)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10T)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- VESTIL Digital Load Indicator, 7000 lb. (DLI-7)
- Insize Indicators, Indicator Holders & Accessories