Shop All Electronic Digital Indicators
Insize
Digital Indicator, Accuracy 0.0002"
Mfr # 2112-101
Zoro # G4443898
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2112
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy 0.005mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2112-101
- Zoro # G4443898
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 2 9/32 in |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 0.375 in |
Battery Size | CR2032 |
Contact Point Dia. | 3 mm |
Description
Digital Indicator, Series Series 2112, Resolution 0.001 mm, 0.00005 in, Accuracy 0.005mm, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Button Function, On/Off, Inch/Millimeter Functions, Zero-Set, Automatic Power Off, Includes Spindle Lift Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Combination Wrench 1-1/4" - 6 Point (J1240HASD)
- GEDORE Open Ended Wrench, 60mm (894 60)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- MITUTOYO Center Punch Set W/Pouch, 3 and 4 In, 5 Pc (985-138)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- WESTWARD Electronic Indicator, SPC, 0-0.500 In (2YNE4)
- Insize Electronic Digital Indicators