Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00150" Accuracy
Mfr # 2114-5FE
Zoro # G2551077
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2114
- Range 0 in to 0.2 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2114-5FE
- Zoro # G2551077
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 1.65 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Battery Size | CR1632 |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Description
Digital Indicator, Series Series 2114, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 0.2 in, Bezel Yes, Long Form Calibration Certificate No, Features Compact Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Hard Plastic Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 in Crimper 20 to 10 AWG (13H877)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- TITAN Tamper Resistant Torx Bit Set, 13 pcs. (16113)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 8 3/4 In L (1VTZ5)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-501E)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- FOWLER 1" Horizontal Black Dial Test Indicator (525627780)
- Insize Electronic Digital Indicators