Shop All Dial Indicators
Insize
Digital Indicator, 0.00120" Accuracy
Mfr # 2117-100E
Zoro # G6560841
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 4 in
- Features Long Stroke Digital Indicator, Meet Asme B89.1.10m-2001 Standard
- Accuracy +/-0.0015 in
- Resolution 0.01 mm, 0.0005 in
- Includes Spindle Lift Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2117-100E
- Zoro # G6560841
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.4 in |
Contact Point Dia. | 0.13 in |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Battery Size | CR2032 |
Stem Thread Size | #4-48 UNF |
Description
Long-Stroke Digital Indicator, Series Series 2117, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Long Stroke Digital Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- STARRETT Indicator Dial (80-144J)
- Insize Dial Indicators