Shop All Dial Indicators
Insize
Digital Indicator, 0.00035" Accuracy
Mfr # 2117-1001E
Zoro # G6566478
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 4 in
- Features Long Stroke Digital Indicator, Meet Asme B89.1.10m-2001 Standard
- Accuracy +/-0.0003 in
- Resolution 0.001 mm, 0.00005 in
- Includes Spindle Lift Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2117-1001E
- Zoro # G6566478
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.13 in |
Dial Size | 2.4 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | CR2032 |
Description
Long-Stroke Digital Indicator, Series Series 2117, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0003 in, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Long Stroke Digital Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- PALADIN TOOLS Datashark Stripper Cutter (PA70056)
- RIDGID Rings, Ring, 4In Xl-C (20553)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2304-025)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- Insize Dial Indicators