Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2115-501E
Zoro # G2550998
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2115
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.00015 in
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2115-501E
- Zoro # G2550998
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dial Size | 2.4 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Description
Digital Indicator, Series Series 2115, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00015 in, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- Insize Precision Measuring Tools