Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2115-25E
Zoro # G2550803
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2115
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2115-25E
- Zoro # G2550803
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 2.4 in |
Stem Dia. | 0.375 in |
Battery Size | CR2032 |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Description
Digital Indicator, Series Series 2115, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Connector Nailer, 11 1/2 Width, Straight (515850)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet Kit (2566-22)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20-1/2 in W x 8-1/2 in D x 14 in H (10J165)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- Insize Indicators, Indicator Holders & Accessories