Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2115-10E
Zoro # G2550779
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 2115
- Range 0 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2115-10E
- Zoro # G2550779
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Dial Size | 2.4 in |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2115, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Hard Plastic Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/64 (44409)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- KO-KEN Socket 1.1/8 6 Point 85mm 1/2 Sq. Drive (14300A-1.1/8)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6238)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- Insize Indicators, Indicator Holders & Accessories