Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2115-101E
Zoro # G2551068
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2115
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.00015 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2115-101E
- Zoro # G2551068
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dial Size | 2.4 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2115, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00015 in, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Waterproof Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Hard Plastic Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28329)
- PFERD 10" Wood Rasp, Hand - Bastard Cut (15004)
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- Insize Electronic Digital Indicators