Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2114-51FE
Zoro # G2551031
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2114
- Range 0 in to 0.2 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.00015 in
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2114-51FE
- Zoro # G2551031
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 1.65 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.13 in |
Battery Size | CR1632 |
Description
Digital Indicator, Series Series 2114, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00015 in, Range 0 in to 0.2 in, Bezel Yes, Long Form Calibration Certificate No, Features Compact Electronic Indicator, Meet Asme B89.1.10m-2001 Standard, Includes Hard Plastic Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty hand riveter 10" (UPS15)
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (51849D2B103150)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- FOWLER Granite Dial Gage Stand (525800300)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- IGAGING Depth Gauge Digital Electronic Indicator 0-22" - 400-D69 (400-D69)
- Insize Precision Measuring Tools