Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2112-501E
Zoro # G2551022
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2112
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.00015 in
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2112-501E
- Zoro # G2551022
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Dial Size | 2.28 in |
Contact Point Dia. | 0.13 in |
Stem Thread Size | #4-48 UNF |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2112, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00015 in, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- GEARWRENCH Small Tap Adapter (3882)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-501E)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- Insize Indicators, Indicator Holders & Accessories