Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2112-10E
Zoro # G2548539
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2112
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2112-10E
- Zoro # G2548539
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 2.28 in |
Stem Dia. | 0.375 in |
Contact Point Dia. | 0.13 in |
Stem Thread Size | #4-48 UNF |
Battery Size | CR2032 |
Description
Digital Indicator, Series Series 2112, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.255 mm d.23, 2 mm (13010003)
- MITUTOYO Micrometer, Inside, Checker, Ceramic Type (515-585)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-501E)
- MITUTOYO Electronic Digital Indicator, ID-C (543-702B)
- Insize Electronic Digital Indicators