Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2104-25E
Zoro # G2548502
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2103
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2104-25E
- Zoro # G2548502
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Dial Size | 2.28 in |
Contact Point Dia. | 0.13 in |
Battery Size | CR2032 |
Stem Thread Size | #4-48 UNF |
Description
Digital Indicator, Series Series 2103, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Display Can Be Rotated By 320 Degrees , Meet Asme B89.1.10m-2001 Standard, Read Both In Digital and Analog, Includes Spindle Lift Knob
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, Nylon (33538)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- Insize Electronic Digital Indicators