Shop All Force Gauge Accessories
Insize
Digital Force Gauge, w/Mounting Brackets
Mfr # ISF-MT1K-SCALE
Zoro # G1195194
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Test Stand for digital force gages (INSIZE part no. ISF-MT1K)
- Accessory Type Digital Force Gauge
- Includes Mounting Brackets
- Compatible Product Type Digital Force Gage
- Product Type Digital Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISF-MT1K-SCALE
- Zoro # G1195194
- Country of Origin China
- Category Force Gauge Accessories
Details
Item | Digital Scale |
For Use With | Test Stand for digital force gages (INSIZE part no. ISF-MT1K) |
Accessory Type | Digital Force Gauge |
Includes | Mounting Brackets |
Compatible Product Type | Digital Force Gage |
Product Type | Digital Scale |
Description
Digital Scale, Product Type Digital Scale, Compatible with Manufacturer Model Number ISF-MT1K, Compatible Product Type Digital Force Gage, Compatible with Grainger Part Number 409G86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- DWYER INSTRUMENTS Differential pressure gage, range 0-1 psi, minor divisions .02 (2201)
- GENERAL TOOLS Digital Count Down Timer (TI110)
- NOSHOK Vacuum Gauge, 1.5" Steel Panel Mount Case, 30 vac/kPa, 1/8 NPT Back Conn (15-120-30-vac/kPa)
- SHIMPO Analog Interface Cable, FGV Series Gauges (FGV-ANALOG)
- SHIMPO Fine Point Grip, 8mm Wide, M4 Thread (FG-M4FPG8)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO RS-232 Interface Cable, FGV Series Gauges (FGV-RS232)
- CENTRAL TOOLS $ELECTRONIC DIG ROTOR GAUGE (CE3M430A)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- Insize Force Gauge Accessories