Shop All Force Gauges
Insize
Digital Force Gage (High Resolution), 2250Lbf
Mfr # ISF-DF10KA
Zoro # G800462920
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% of load capacity
- Display LCD
- Power Source built-in rechargeable battery
- Dial Graduation 0.5lbf
- Capacity 2250bf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-DF10KA
- Zoro # G800462920
- UPC # 6928640326059
- Country of Origin Unknown
- Category Force Gauges
Details
Accuracy | ±0.2% of load capacity |
Display | LCD |
Power Source | built-in rechargeable battery |
Dial Graduation | 0.5lbf |
Capacity | 2250bf |
SPC Output | YES |
Description
Digital Force Gage (High Resolution), 2250Lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60 (C437)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- SHIMPO Digital Force Gauge, Range 32 Oz, USB (FGV-2XY)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- Insize Force Gauges