Shop All Force Gauges
Insize
Digital Force Gage, 11Lbf
Mfr # ISF-1DF50
Zoro # G500462657
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.3% of load capacity
- Display LCD
- Capacity 11lbf
- Power Source built-in rechargeable battery
- Dial Graduation 0.01lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-1DF50
- Zoro # G500462657
- UPC # 6928640348709
- Country of Origin Unknown
- Category Force Gauges
Details
Accuracy | ±0.3% of load capacity |
Display | LCD |
Capacity | 11lbf |
Power Source | built-in rechargeable battery |
Dial Graduation | 0.01lbf |
SPC Output | YES |
Description
Digital Force Gage, 11Lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- BOTRON CO Single Fan Benchtop Ionizer (B486121)
- SCS Metal-In Static Shielding Bag, 5x3in (30035)
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- Insize Force Gauges