Shop All Force Gauges
Insize
Digital Force Gage, 110Lbf
Mfr # ISF-1DF500
Zoro # G700462693
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.3% of load capacity
- Display LCD
- Capacity 220lbf
- Dial Graduation 0.1lbf
- Power Source built-in rechargeable battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISF-1DF500
- Zoro # G700462693
- UPC # 6928640348716
- Country of Origin Unknown
- Category Force Gauges
Details
Accuracy | ±0.3% of load capacity |
Display | LCD |
Capacity | 220lbf |
Dial Graduation | 0.1lbf |
Power Source | built-in rechargeable battery |
SPC Output | YES |
Description
Digital Force Gage, 110Lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.25.400.B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F500)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- TORBAL Digital Force Gauge, 400lbf x 0.1lbf (FB2K)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- Insize Force Gauges