Shop All Depth Gauges
Insize
Digital Depth Gauge, Wireless, Inch/Metric
Mfr # 1147-500WL
Zoro # G701800074
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1147-500WL
- Zoro # G701800074
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 16 mm |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Battery Size | CR2032 |
Description
Digital Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-pt magnetic deep impact socket 10MM (7010MHM)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- STANLEY Wonder Bar® Pry Bar – 12-3/4" (55-515)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Electronic Depth Gage (2141-202A)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- Insize Depth Gauges