Shop All Depth Gauges
Insize
Digital Depth Gauge, Wireless, Inch/Metric
Mfr # 1147-300WL
Zoro # G401794031
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1147-300WL
- Zoro # G401794031
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Battery Size | CR2032 |
Blade Width | 16 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- OSG Micro Drill Bit, 56mm L, 4.00mm Shank dia. (48172361)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Height Gage (1154-150)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-1)
- INSIZE Electronic Hook Depth Gage (1143-200A)
- INSIZE Electronic Depth Gage (2141-201A)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- Insize Depth Gauges