Shop All Depth Gauges
Insize
Digital Depth Gauge, Wireless, Inch/Metric
Mfr # 1147-200WL
Zoro # G201794019
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 100 mm
- Number of Measuring Rods 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1147-200WL
- Zoro # G201794019
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 100 mm |
Blade Width | 16 mm |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Digital Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- SOLA Torpedo Level, Alum, 10 In, Magnetic, Red (LSTFM)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 3 Lb. Head (30316)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- Insize Measuring and Layout Tools