Shop All Digital Calipers
Insize
Digital Caliper, Steel, 0-8"/0-20mm Range
Mfr # 2132-20
Zoro # G2548548
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Electronic External Caliper Gage
- Includes Hard Plastic Case
- Jaw Depth 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2132-20
- Zoro # G2548548
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2.362 in |
Tip Radius | 0.118 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
External Digital Caliper Gauge, Range 0 in to 8 in, 0 to 20 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.362 in, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 20 mm, Measurements Outside, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- ALLWAY Allway Tools 3047560 S Grip Bent Heavy Duty Scraper Pole Socket (3047560)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- ASIMETO 0-8" x 0.0005"/0.01mm Asimeto IP67 Coolant Proof Digital Caliper (7305082)
- Insize Digital Calipers