Shop All Digital Calipers
Insize
Digital Caliper, SS, 9-6"/24-150mm Range
Mfr # 1121-150A
Zoro # G2547559
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Power On By Moving The Digital Display
- Includes Hard Plastic Case
- Jaw Depth 1 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1121-150A
- Zoro # G2547559
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 11/64 in |
Measures Depth | No |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Inside Point Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JKB51606RPF)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- Insize Digital Calipers