Shop All Vernier Calipers
Insize
Digital Caliper, SS, 2-12"/50-300mm Range
Mfr # 1121-3001A
Zoro # G6569713
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Resolution 0.0005 in/0.01 mm
- Absolute Positioning Yes
- Caliper Material Steel
- SPC Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1121-3001A
- Zoro # G6569713
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 3 9/64 in |
Battery Size | CR2032 |
Measures Depth | No |
Measures Inside Dimension | Yes |
Description
Inside Point Digital Caliper, Accuracy +/-0.0024 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440362)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- DRILL AMERICA 1-3/16" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-3/16X3/4)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- MITUTOYO Vernier Caliper (160-102)
- Insize Precision Measuring Tools