Shop All Digital Calipers
Insize
Digital Caliper, SS, 1-8"/25-200 mm Range
Mfr # 1120-200A
Zoro # G2547419
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Power On By Moving The Digital Display
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1120-200A
- Zoro # G2547419
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | CR2032 |
Measures Depth | No |
Measures Inside Dimension | Yes |
Description
Inside Groove Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Cutter Kit 5/8, 3/4, 7/8 in. 2 in. DOC (12982-2)
- VULCAN Plier Bent Nose 6In (PC974-01)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- GARANT Torque Screwdriver, Fixed Torque: 0.2Nm (211750 0,2)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- MOORE & WRIGHT Plastic Digital Caliper 0-150mm/0-6" (ECP015D)
- Insize Calipers & Accessories