Shop All Digital Calipers
Insize
Digital Caliper, SS, 1-1/4" Jaw D
Mfr # 1181-M50A
Zoro # G2547811
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Gear Tooth Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1181-M50A
- Zoro # G2547811
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/8 in |
Battery Size | SR44 |
Measures Inside Dimension | No |
Description
Gear Tooth Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Measurements Outside, Battery Size SR44, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC1A/SPC1B, Mfr. No. 7305-SPC2, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 2 1/8 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- EVOLUTION 8-1/4" Metal Cutting Circular Saw (S210CCS)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- SUPERCUT 95-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (440096)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- Insize Precision Measuring Tools