Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-80"/0-2000mm Range
Mfr # 1131-80
Zoro # G2550322
product price: $3,277.99
/ea
Free Shipping & Returns
$3,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0055 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1131-80
- Zoro # G2550322
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 29/32 in |
Measures Depth | No |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Description
OD/ID Digital Caliper, Caliper Range 0-80 in /0-2000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0055 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No, Features Electronic Caliper, Standards ISO 9001, NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 4ga Red (124222-001)
- STARRETT Feeler Gauge Set, Dimension Type (467)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/8)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- ALVIN Alvin G147 Digital Fractional Caliper (G147)
- Insize Calipers & Accessories