Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1193-200
Zoro # G2548003
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Ceramic Tipped Jaws
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1193-200
- Zoro # G2548003
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 25/32 in |
Description
Ceramic Jaw 4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Electronic Caliper with Ceramic Tipped Buttons, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- RICHELIEU HARDWARE 3 3/4-inch (95 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963851)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- Insize Calipers & Accessories