Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1186-200A
Zoro # G2547820
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Off Set Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1186-200A
- Zoro # G2547820
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 15/16 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 0.75 in |
Measures Inside Dimension | Yes |
Description
Offset Jaw Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (848-95MM)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- Insize Digital Calipers