Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1172-200
Zoro # G2547750
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0028 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1172-200
- Zoro # G2547750
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 57/64 in |
Measures Depth | No |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Large Measuring Face Digital Caliper, Accuracy +/-0.0028 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Outside, Step, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- INSIZE Digital Caliper, 1-2-12"/30-300mm Range (1120-300A)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- INSIZE Digital Caliper, SS, 0-80"/0-2000mm Range (1131-80)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- Insize Precision Measuring Tools