Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1130-200
Zoro # G2547470
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Left Handed Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1130-200
- Zoro # G2547470
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Depth | Yes |
Description
Left-Handed Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Left Handed Electronic Caliper with Interchangeable Points, Standards NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- IRWIN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (1911ZR)
- EKLIND 11 Piece SAE T-Handle (53511)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- Insize Digital Calipers