Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1118-200B
Zoro # G2547428
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Electronic Coolant Proof
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1118-200B
- Zoro # G2547428
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Jaw Depth - Upper Jaw | 3/4 in |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Electronic Coolant Proof, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- SPERRY INSTRUMENTS Tool Tester, Crimp-n-Test RJ-45/RJ-11 (GMC-3000)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- WESTWARD Digital Caliper, 0-6 In, Oil Resistant (2ZA60)
- Insize Calipers & Accessories