Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1110-200A
Zoro # G2547303
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Digital Display to Turn Power Back On
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1110-200A
- Zoro # G2547303
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features Digital Display to Turn Power Back On, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 7/64 x 2-5/8" (26207)
- IDEAL Conduit Bender Head, 1/2 EMT, Rigid (74-001)
- BORA PORTAMATE Bora Saw Plate (544006)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- Insize Digital Calipers