Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1108-200CAL
Zoro # G2551208
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1108-200CAL
- Zoro # G2551208
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate Yes, Features Electronic Caliper, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Plug Tap (DWT60836)
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (430080)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- Insize Digital Calipers