Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-60"/0-1500mm Range
Mfr # 1131-60
Zoro # G2550340
product price: $2,441.99
/ea
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0043 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1131-60
- Zoro # G2550340
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 29/32 in |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Nib Jaw Digital Caliper, Caliper Range 0-60 in /0-1500mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0043 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No, Features Electronic Caliper, Standards ISO 9001, NIST
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #1 (45671)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- Insize Precision Measuring Tools