Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1193-150
Zoro # G2547918
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Electronic Caliper with Ceramic Tipped Buttons
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1193-150
- Zoro # G2547918
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 21/32 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
Ceramic Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Electronic Caliper with Ceramic Tipped Buttons, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- STARRETT Thickness Gage 006 (666-6)
- CMT Forstner Bit, Set, 16pcs. (537.000.16)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- Insize Digital Calipers