Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1186-150A
Zoro # G2547839
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Off Set Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1186-150A
- Zoro # G2547839
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Jaw Depth - Upper Jaw | 0.625 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Offset Jaw Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Ball End Wrench, 17mm, Long Length, L S (BND15786)
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- REGAL CUTTING TOOLS M10 x 1.0 D2 3FL Spiral Point STI Plug (007288AS)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-18MM)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 8 In (1478)
- Insize Calipers & Accessories