Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1185-150A
Zoro # G2547787
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Outside Point Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1185-150A
- Zoro # G2547787
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Outside Point Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- MILWAUKEE TOOL 2 in. - 7 in. Adjustable Hole Cutter (49-56-0320)
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- WARWOOD TOOL 3 lb Cross Pein Sledge, 16 Hickory Safety Grip Handle (13232)
- INSIZE Digital Caliper, SS, 0-5"/0-125mm Range (1162-125A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- Insize Calipers & Accessories