Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1183-150A
Zoro # G2547848
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0012 in
- Features Electronic Point Caliper, Buttons, On/Off
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1183-150A
- Zoro # G2547848
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Battery Size | CR2032 |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.65625 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Description
Pointed Jaw Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15/16" Combination Wrench Polished (644150)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- J.W. WINCO GN300-78-3/8X16-20 Adjustable Lever Steel (6T20A03O)
- BON TOOL Bon 14-146 Steel Stakes, I Beam 36" (10/Pkg) (14-146)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- Insize Precision Measuring Tools