Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1169-150
Zoro # G2547699
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0012 in
- Features Electronic Small Point Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1169-150
- Zoro # G2547699
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.75 in |
Measures Depth | Yes |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Small Point Jaw Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Depth Rod Shape Rectangular, Display Type Digital, Functions Auto-Power Off
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- BUCKET BOSS Bag/Tote, Tool Tote, Soft, 12 Pocket, 16 x 7 x 8.5, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- TITAN Carbon Scraper, 1 Inch (TIT12462)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- Insize Calipers & Accessories