Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1167-150A
Zoro # G2547717
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0028 in
- Features Electronic Disk and Drum Brake Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1167-150A
- Zoro # G2547717
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 2.0625 in |
Measures Inside Dimension | Yes |
Description
Disk Brake Digital Caliper, Accuracy +/-0.0028 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 7 In (W-11)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- MITUTOYO Digimatic CalIPer Gage Intern 0.59-2.55 (209-945)
- Insize Precision Measuring Tools