Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1166-150A
Zoro # G2547732
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0012 in
- Features Electronic Scribing Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 19/64 in, 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1166-150A
- Zoro # G2547732
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 19/64 in, 1 37/64 in |
Measures Depth | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 0.65625 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Description
Offset Scribing Jaw Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING MFG CO I-BEAM PRY BAR 18 in. (PB-18)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP1014P33)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- Insize Calipers & Accessories