Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1165-150A
Zoro # G2547629
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0012 in
- Features Electronic Crimp Height Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1165-150A
- Zoro # G2547629
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 0.8125 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Description
Crimp Height Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Depth Rod Shape Rectangular, Display Type Digital, Includes Hard Plastic Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 48 (SL4848C)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- EXXO 5-Inch Multipurpose Bench and Pipe Vise (8810)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- Insize Digital Calipers