Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1161-150A
Zoro # G2547638
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0020 in
- Features Tube Thickness Caliper
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1161-150A
- Zoro # G2547638
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Tube Thickness Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- WESTWARD #8 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN6)
- MILWAUKEE TOOL Screw Extractor Set (49-57-9001)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- Insize Digital Calipers