Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1118-150B
Zoro # G2547400
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Electronic Coolant Proof
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1118-150B
- Zoro # G2547400
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Electronic Coolant Proof, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- HOUGEN 1-3/8 in. X 3 in. 12,000-Series Annular Cutter (3-12244)
- WRIGHT TOOL Click Torque Wrench 1" Drive (8447)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- ASIMETO 0-8 /200mm Asimeto Digital Caliper With Thumbwheel (7307085)
- Insize Digital Calipers